

€2,673.25/ pieceexcl. VAT
€3,234.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Bore | Tapered bore |
Internal clearance | C5 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.04 kN |
Dynamic load rating | 970 kN |
Limiting speed | 2 rpm |
Reference speed | 1.1 rpm |