

€2,230.75/ pieceexcl. VAT
€2,699.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 75 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.94 kN |
Dynamic load rating | 940 kN |
Limiting speed | 2.1 rpm |
Reference speed | 1.19 rpm |