

€18,793.15/ pieceexcl. VAT
€22,739.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 360 mm |
Outer Diameter | 440 mm |
Width | 60 mm |
Bore | Tapered bore |
Internal clearance | C5 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |