

€29,168.43/ pieceexcl. VAT
€35,293.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 400 mm |
Outer Diameter | 720 mm |
Width | 256 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 10.9 kN |
Dynamic load rating | 7 kN |
Limiting speed | 820 rpm |
Reference speed | 370 rpm |