

€21,279.30/ pieceexcl. VAT
€25,747.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 360 mm |
Outer Diameter | 650 mm |
Width | 232 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 8.9 kN |
Dynamic load rating | 5.7 kN |
Limiting speed | 930 rpm |
Reference speed | 430 rpm |