FAG

FAG Double-row spherical roller bearing Tapered bore 23260-BEA-XL-K-MB1-C3

  • ERIKS:13286085
  • Manufacturer:4054364445089
Image 1
Save to list

€12,131.51/ pieceexcl. VAT

€14,679.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
300 mm
Outer Diameter
540 mm
Width
192 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
6.1 kN
Dynamic load rating
4.1 kN
Limiting speed
1.16 rpm
Reference speed
560 rpm