FAG

FAG Double-row spherical roller bearing Tapered bore 23252-BEA-XL-K-MB1-C3

  • ERIKS:13251435
  • Manufacturer:4054366891341
Image 1
Save to list

€7,716.35/ pieceexcl. VAT

€9,336.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
260 mm
Outer Diameter
480 mm
Width
174 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
4.75 kN
Dynamic load rating
3.35 kN
Limiting speed
1.36 rpm
Reference speed
690 rpm