

€6,006.75/ pieceexcl. VAT
€7,268.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 160 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 4 kN |
Dynamic load rating | 2.85 kN |
Limiting speed | 1.5 rpm |
Reference speed | 770 rpm |