

€5,066.96/ pieceexcl. VAT
€6,131.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 144 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.3 kN |
Dynamic load rating | 2.38 kN |
Limiting speed | 1.7 rpm |
Reference speed | 880 rpm |