FAG

FAG Double-row spherical roller bearing Tapered bore 23236-E1A-XL-K-MA-C3

  • ERIKS:14182867
Image 1
Save to list

€2,753.86/ pieceexcl. VAT

€3,332.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
180 mm
Outer Diameter
320 mm
Width
112 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2.34 kN
Dynamic load rating
1.72 kN
Limiting speed
2.01 rpm
Reference speed
1.09 rpm