FAG

FAG Double-row spherical roller bearing Tapered bore 23236-E1-XL-K-TVPB

  • ERIKS:12625934
  • Manufacturer:4026677845856
Image 1
Save to list

€2,560.25/ pieceexcl. VAT

€3,097.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
180 mm
Outer Diameter
320 mm
Width
112 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
2.34 kN
Dynamic load rating
1.72 kN
Limiting speed
2.01 rpm
Reference speed
1.09 rpm