

€2,481.31/ pieceexcl. VAT
€3,002.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 110 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.17 kN |
Dynamic load rating | 1.64 kN |
Limiting speed | 2.09 rpm |
Reference speed | 1.16 rpm |