FAG

FAG Double-row spherical roller bearing Tapered bore 23230-E1A-XL-K-M-C3

  • ERIKS:12625903
  • Manufacturer:4026677845429
Image 1
Save to list

€1,653.22/ pieceexcl. VAT

€2,000.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
150 mm
Outer Diameter
270 mm
Width
96 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.66 kN
Dynamic load rating
1.28 kN
Limiting speed
2.4 rpm
Reference speed
1.4 rpm