

€1,537.06/ pieceexcl. VAT
€1,859.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 96 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.66 kN |
Dynamic load rating | 1.28 kN |
Limiting speed | 2.4 rpm |
Reference speed | 1.4 rpm |
€1,521.13/ pieceexcl. VAT
€1,840.57incl. VAT
Estimated delivery date - 10/11/2026