

€1,198.95/ pieceexcl. VAT
€1,450.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 232 |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 88 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.4 kN |
Dynamic load rating | 1.09 kN |
Limiting speed | 2.6 rpm |
Reference speed | 1.55 rpm |
€1,173.10/ pieceexcl. VAT
€1,419.45incl. VAT
1 In stock - Estimated delivery date 10/11/2026