FAG

FAG Double-row spherical roller bearing Tapered bore 23226-E1A-XL-K-M-C3

  • ERIKS:11832058
  • Manufacturer:4026677830135
Image 1
Save to list

€1,021.72/ pieceexcl. VAT

€1,236.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
80 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.15 kN
Dynamic load rating
910 kN
Limiting speed
2.85 rpm
Reference speed
1.74 rpm