FAG

FAG Double-row spherical roller bearing Tapered bore 23220-E1-XL-K-TVPB-C3

  • ERIKS:12625867
  • Manufacturer:4026677828989
Image 1
Save to list

€513.83/ pieceexcl. VAT

€621.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
60.3 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
660 kN
Dynamic load rating
560 kN
Limiting speed
3.75 rpm
Reference speed
2.41 rpm