FAG

FAG Double-row spherical roller bearing Tapered bore 23220-E1-XL-K-TVPB

  • ERIKS:11660583
  • Manufacturer:4026677828972
Image 1
Save to list

€513.83/ pieceexcl. VAT

€621.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
232
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
60.3 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
660 kN
Dynamic load rating
560 kN
Limiting speed
3.75 rpm
Reference speed
2.41 rpm