

€28,230.06/ pieceexcl. VAT
€34,158.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 440 mm |
Outer Diameter | 720 mm |
Width | 226 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 10.2 kN |
Dynamic load rating | 6.2 kN |
Limiting speed | 820 rpm |
Reference speed | 430 rpm |