

€20,456.11/ pieceexcl. VAT
€24,751.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 400 mm |
Outer Diameter | 650 mm |
Width | 200 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 8.1 kN |
Dynamic load rating | 5 kN |
Limiting speed | 950 rpm |
Reference speed | 495 rpm |