FAG

FAG Double-row spherical roller bearing Tapered bore 23176-BEA-XL-K-MB1

  • ERIKS:13560010
  • Manufacturer:4054364559083
Image 1
Save to list

€16,602.86/ pieceexcl. VAT

€20,089.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
380 mm
Outer Diameter
620 mm
Width
194 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
7.6 kN
Dynamic load rating
4.7 kN
Limiting speed
990 rpm
Reference speed
530 rpm