FAG

FAG Double-row spherical roller bearing Tapered bore 23172-BEA-XL-K-MB1

  • ERIKS:13560007
  • Manufacturer:4054364654610
Image 1
Save to list

€13,133.11/ pieceexcl. VAT

€15,891.06incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
360 mm
Outer Diameter
600 mm
Width
192 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
7.1 kN
Dynamic load rating
4.55 kN
Limiting speed
1.04 rpm
Reference speed
560 rpm