

€11,351.84/ pieceexcl. VAT
€13,735.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 340 mm |
Outer Diameter | 580 mm |
Width | 190 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 6.6 kN |
Dynamic load rating | 4.35 kN |
Limiting speed | 1.09 rpm |
Reference speed | 600 rpm |