FAG

FAG Double-row spherical roller bearing Tapered bore 23164-BEA-XL-K-MB1-C3

  • ERIKS:13560001
  • Manufacturer:4047643068055
Image 1
Save to list

€8,220.65/ pieceexcl. VAT

€9,946.99incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
320 mm
Outer Diameter
540 mm
Width
176 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
5.9 kN
Dynamic load rating
3.8 kN
Limiting speed
1.17 rpm
Reference speed
650 rpm