

€8,220.65/ pieceexcl. VAT
€9,946.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 320 mm |
Outer Diameter | 540 mm |
Width | 176 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.9 kN |
Dynamic load rating | 3.8 kN |
Limiting speed | 1.17 rpm |
Reference speed | 650 rpm |