FAG

FAG Double-row spherical roller bearing Tapered bore 23160-BEA-XL-K-MB1-C4

  • ERIKS:14181807
Image 1
Save to list

€6,907.21/ pieceexcl. VAT

€8,357.72incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
300 mm
Outer Diameter
500 mm
Width
160 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
4.95 kN
Dynamic load rating
3.25 kN
Limiting speed
1.3 rpm
Reference speed
720 rpm