

€5,541.77/ pieceexcl. VAT
€6,705.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 280 mm |
Outer Diameter | 460 mm |
Width | 146 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.2 kN |
Dynamic load rating | 2.75 kN |
Limiting speed | 1.42 rpm |
Reference speed | 790 rpm |