FAG

FAG Double-row spherical roller bearing Tapered bore 23156-BE-XL-K-C2

  • ERIKS:14181083
Image 1
Save to list

€5,647.14/ pieceexcl. VAT

€6,833.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
280 mm
Outer Diameter
460 mm
Width
146 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
4.2 kN
Dynamic load rating
2.75 kN
Limiting speed
1.42 rpm
Reference speed
790 rpm