FAG

FAG Double-row spherical roller bearing Tapered bore 23148-BE-XL-K-C4

  • ERIKS:12625865
  • Manufacturer:4012802324822
Image 1
Save to list

€3,836.39/ pieceexcl. VAT

€4,642.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
128 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
3.15 kN
Dynamic load rating
2.13 kN
Limiting speed
1.7 rpm
Reference speed
970 rpm
Alternatives

€3,885.26/ pieceexcl. VAT

€4,701.16incl. VAT

Estimated delivery date - 10/11/2026