

€2,298.20/ pieceexcl. VAT
€2,780.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 112 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.27 kN |
Dynamic load rating | 1.61 kN |
Limiting speed | 2.04 rpm |
Reference speed | 1.23 rpm |
€2,918.84/ pieceexcl. VAT
€3,531.80incl. VAT
Estimated delivery date - 10/11/2026