

€2,242.99/ pieceexcl. VAT
€2,714.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Width | 104 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.22 kN |
Dynamic load rating | 1.61 kN |
Limiting speed | 2.07 rpm |
Reference speed | 1.26 rpm |
€2,709.85/ pieceexcl. VAT
€3,278.92incl. VAT
Estimated delivery date - 10/11/2026