FAG

FAG Double-row spherical roller bearing Tapered bore 23136-E1A-XL-K-M-C3

  • ERIKS:12625832
  • Manufacturer:4026677844378
Image 1
Save to list

€1,849.81/ pieceexcl. VAT

€2,238.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
180 mm
Outer Diameter
300 mm
Width
96 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.95 kN
Dynamic load rating
1.42 kN
Limiting speed
2.23 rpm
Reference speed
1.35 rpm
Alternatives

€1,679.37/ pieceexcl. VAT

€2,032.04incl. VAT

Estimated delivery date - 10/11/2026