FAG

FAG Double-row spherical roller bearing Tapered bore 23136-E1A-XL-K-M

  • ERIKS:11660554
  • Manufacturer:4026677844361
Image 1
Save to list

€1,849.81/ pieceexcl. VAT

€2,238.27incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
180 mm
Outer Diameter
300 mm
Width
96 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.95 kN
Dynamic load rating
1.42 kN
Limiting speed
2.23 rpm
Reference speed
1.35 rpm
Alternatives

€1,679.37/ pieceexcl. VAT

€2,032.04incl. VAT

Estimated delivery date - 10/11/2026