FAG

FAG Double-row spherical roller bearing Tapered bore 23134-E1A-XL-K-M-C4

  • ERIKS:12625822
  • Manufacturer:4026677872173
Image 1
Save to list

€1,618.96/ pieceexcl. VAT

€1,958.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
170 mm
Outer Diameter
280 mm
Width
88 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.69 kN
Dynamic load rating
1.22 kN
Limiting speed
2.38 rpm
Reference speed
1.46 rpm
Alternatives

€1,603.19/ pieceexcl. VAT

€1,939.86incl. VAT

Estimated delivery date - 10/11/2026