FAG

FAG Double-row spherical roller bearing Tapered bore 23132-E1A-XL-K-M-C4

  • ERIKS:12625804
  • Manufacturer:4026677872128
Image 1
Save to list

€1,374.70/ pieceexcl. VAT

€1,663.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
160 mm
Outer Diameter
270 mm
Width
86 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.55 kN
Dynamic load rating
1.16 kN
Limiting speed
2.49 rpm
Reference speed
1.56 rpm
Alternatives

€1,323.14/ pieceexcl. VAT

€1,601.00incl. VAT

Estimated delivery date - 10/11/2026