FAG

FAG Double-row spherical roller bearing Tapered bore 23132-E1-XL-K-TVPB-C4

  • ERIKS:12625814
  • Manufacturer:4026677872159
Image 1
Save to list

€1,310.64/ pieceexcl. VAT

€1,585.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
160 mm
Outer Diameter
270 mm
Width
86 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
1.55 kN
Dynamic load rating
1.16 kN
Limiting speed
2.49 rpm
Reference speed
1.56 rpm