FAG

FAG Double-row spherical roller bearing Tapered bore 23128-E1A-XL-K-M-C3

  • ERIKS:12625792
  • Manufacturer:4026677828415
Image 1
Save to list

€869.79/ pieceexcl. VAT

€1,052.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
140 mm
Outer Diameter
225 mm
Width
68 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.01 kN
Dynamic load rating
760 kN
Limiting speed
3 rpm
Reference speed
1.93 rpm