FAG

FAG Double-row spherical roller bearing Tapered bore 23126-E1A-XL-K-M-C3

  • ERIKS:12625778
  • Manufacturer:4026677828347
Image 1
Save to list

€744.68/ pieceexcl. VAT

€901.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
130 mm
Outer Diameter
210 mm
Width
64 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
890 kN
Dynamic load rating
680 kN
Limiting speed
3.2 rpm
Reference speed
2.11 rpm