FAG

FAG Double-row spherical roller bearing Tapered bore 23124-E1-XL-K-TVPB-C3

  • ERIKS:12625772
  • Manufacturer:4026677871886
Image 1
Save to list

€624.05/ pieceexcl. VAT

€755.10incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
231
Inner Diameter
120 mm
Outer Diameter
200 mm
Width
62 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
800 kN
Dynamic load rating
630 kN
Limiting speed
3.4 rpm
Reference speed
2.29 rpm
Alternatives

€616.91/ pieceexcl. VAT

€746.46incl. VAT

Estimated delivery date - 11/11/2026