

€15,047.79/ pieceexcl. VAT
€18,207.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 460 mm |
Outer Diameter | 680 mm |
Width | 163 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 7.5 kN |
Dynamic load rating | 4.3 kN |
Limiting speed | 980 rpm |
Reference speed | 580 rpm |