

€13,769.45/ pieceexcl. VAT
€16,661.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 440 mm |
Outer Diameter | 650 mm |
Width | 157 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 6.9 kN |
Dynamic load rating | 3.95 kN |
Limiting speed | 1.03 rpm |
Reference speed | 610 rpm |