FAG

FAG Double-row spherical roller bearing Tapered bore 23084-BEA-XL-K-MB1-C3

  • ERIKS:13559992
  • Manufacturer:4047643168694
Image 1
Save to list

€12,394.20/ pieceexcl. VAT

€14,996.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
420 mm
Outer Diameter
620 mm
Width
150 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
6.3 kN
Dynamic load rating
3.65 kN
Limiting speed
1.09 rpm
Reference speed
650 rpm