

€7,837.16/ pieceexcl. VAT
€9,482.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 134 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.65 kN |
Dynamic load rating | 2.8 kN |
Limiting speed | 1.3 rpm |
Reference speed | 790 rpm |
€5,090.24/ pieceexcl. VAT
€6,159.19incl. VAT
Estimated delivery date - 10/11/2026