FAG

FAG Double-row spherical roller bearing Tapered bore 23068-BEA-XL-K-MB1-T52BW-C3

  • ERIKS:14187300
Image 1
Save to list

€6,900.19/ pieceexcl. VAT

€8,349.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
340 mm
Outer Diameter
520 mm
Width
133 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
4.4 kN
Dynamic load rating
2.7 kN
Limiting speed
1.36 rpm
Reference speed
840 rpm