

€6,273.66/ pieceexcl. VAT
€7,591.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 133 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4.4 kN |
Dynamic load rating | 2.7 kN |
Limiting speed | 1.36 rpm |
Reference speed | 840 rpm |
€5,155.59/ pieceexcl. VAT
€6,238.26incl. VAT
Estimated delivery date - 10/11/2026