

€5,787.60/ pieceexcl. VAT
€7,003.00incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 121 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 3750 kN |
Dynamic load rating | 2300 kN |
Limiting speed | 1480 rpm |
Reference speed | 920 rpm |