

€2,329.09/ pieceexcl. VAT
€2,818.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 92 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.12 kN |
Dynamic load rating | 1.35 kN |
Limiting speed | 2.08 rpm |
Reference speed | 1.31 rpm |
€2,951.17/ pieceexcl. VAT
€3,570.92incl. VAT
Estimated delivery date - 10/11/2026