

€1,547.46/ pieceexcl. VAT
€1,872.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 82 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.8 kN |
Dynamic load rating | 1.27 kN |
Limiting speed | 2.33 rpm |
Reference speed | 1.55 rpm |