FAG

FAG Double-row spherical roller bearing Tapered bore 23038-E1A-XL-K-M-C5

  • ERIKS:14177927
Image 1
Save to list

€1,535.55/ pieceexcl. VAT

€1,858.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
190 mm
Outer Diameter
290 mm
Width
75 mm
Bore
Tapered bore
Internal clearance
C5
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.55 kN
Dynamic load rating
1.08 kN
Limiting speed
2.49 rpm
Reference speed
1.66 rpm