FAG

FAG Double-row spherical roller bearing Tapered bore 23038-E1-XL-K-TVPB-C4

  • ERIKS:12625708
  • Manufacturer:4026677871794
Image 1
Save to list

€1,435.77/ pieceexcl. VAT

€1,737.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
190 mm
Outer Diameter
290 mm
Width
75 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
1.55 kN
Dynamic load rating
1.08 kN
Limiting speed
2.49 rpm
Reference speed
1.66 rpm